Elkay

Lustertone® 1-Bowl Undermount Kitchen Sink in Lustertone (Less Hole)

Part #EELUH231710LPD  |  Manufacturer Part #ELUH231710LPD

Color/Finish: Lustertone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2, ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2, CSA B45.4

Capacity: 16.0 gal

Collection: Lustertone®

Color Finish: Lustertone

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Rear Left

Drain Opening: 3-3/8 in

GSA Approved: No

Gauge: 18

Height: 10 in

IAPMO Listed: Yes

Length: 25-1/2 in

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 25-1/2 in x 19-1/4 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 23 in x 16-3/4 in x 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in

Thickness: 0.0461 in

Width: 19-1/4 in