Elkay

Lustertone® 1-Hole 1-Basin Drop-In and Topmount Utility Sink

Part #EDRKAD2217401  |  Manufacturer Part #DRKAD2217401

Number of Holes:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lustertone®
  • Gauge of Metal: 18; stainless steel
  • Full spray sound deadening
  • Bowl size: 16" X 13 1/2" X 4"
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Classroom

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 3.2 gal

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 4 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 4 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 22 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 22 in x 17 in

Package Quantity: 1

Side Spray: No

Sink Bowl Size: 16 in x 13-1/2 in x 3-7/8 in

Sink Installation Type: Drop-in

Thickness: 0.0461 in

Type: EDRKAD2217401

Width: 17 in