This product requires certification to purchase.

15 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Nickel

Elkay

Lustertone® 15 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Nickel

  • Fast #
  • Part #ELRADQ151765PD3
  • Item #7193202
  • Manufacturer Part #LRADQ151765PD3
3.1 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 15 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Brushed Nickel

  • Fast #
  • Part #ELRADQ151765PD3
  • Item #7193202
  • Manufacturer Part #LRADQ151765PD3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • INCLUDES: One LKPD1 Perfect Drain and strainer.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-3/8 in
Gauge (metal)
18 ga
Length
15 in
Sink Bowl Size
12 in x 12 in x 6-3/8 in
Sink Depth
6-1/2 in
Sink Size Range
Less than 20 in
Width
17-1/2 in
Characteristics & Features
Collection
Lustertone®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Drain Location
Center
Material Type
304
Number of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential, Commercial
ASME
ASME A112.18.2, ASME A112.19.3
CSA Certified
CSA B125.2, CSA B45.4
IAPMO Listed
Yes
UPC
094902083001


Recommended Accessories