15 x 15 in. 1 Hole Stainless Steel Drop- Bar Sink in Lustrous Satin Stainless Steel
Lustertone® 15 x 15 in. 1 Hole Stainless Steel Drop- Bar Sink in Lustrous Satin Stainless Steel
Frequently Purchased Together
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 2".
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Basin Depth:
- 6 in
- Basin Length:
- 12 in
- Basin Width:
- 9-1/4 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 2.6 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 6-1/8 in
- Drain Diameter:
- 2 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Connection:
- Threaded
- Faucet Material:
- Brass
- Gauge (metal):
- 18 ga
- Handle Type:
- Wristblade
- Hardware Included:
- Yes
- Height:
- 6-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 15 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 12 in x 9-1/4 in x 6 in
- Sink Depth:
- 6-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Spout Height:
- 9-1/8 in
- Spout Reach:
- 10 in
- Spout Type:
- Arc, Tube
- Style:
- Contemporary
- Thickness:
- 0.0461 in
- Weight:
- 8 lb
- Width:
- 15 in