Lustertone® 15 x 17-1/2 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

Part #ELRAD151765PD1  |  Item #7193480  |  Manufacturer Part #LRAD151765PD1

$750.00 EACH

Number of Holes:

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • INCLUDES: One LKPD1 Perfect Drain and strainer.

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.2, ASME A112.19.3

Application: Commercial, Residential

BAA Compliant: Yes

CSA Certified: CSA B125.2, CSA B45.4

Capacity: 3.6 gal

Collection: Lustertone®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 3-3/8 in

Gauge: 18

Glass Type: Clear

Handle Material: Metal

Hardware Included: Yes

Height: 72 in

IAPMO Listed: Yes

Length: 15 in

Material Type: 304

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 15 in x 17-1/2 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 12 in x 12 in x 6-3/8 in

Sink Depth: 6-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Size: 35 in x 72 in

Style: Traditional

Thickness: 0.0461 in

Width: 35 in