Lustertone® 16 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Lustrous Satin

Part #EELUH1316DBG  |  Item #4094509  |  Manufacturer Part #ELUH1316DBG

$367.45 EACH

Color/Finish: Lustrous Satin

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • KIT INCLUDES: ELUH1316 sink, LKWOBG1316SS bottom grid, LK99 drain; save the time of having to purchase each item separately.

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.2, ASME A112.19.3]

Application: Residential

BAA Compliant: Yes

Basin Depth: 7-7/8 in

Basin Length: 13-1/2 in

Basin Width: 16 in

CSA Certified: [CSA B125.2, CSA B45.4]

Capacity: 6.9 gal

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 7-7/8 in

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Faucet Included: No

Gauge: 18

Hardware Included: No

Height: 7-7/8 in

IAPMO Listed: No

Length: 16 in

Material Type: 304

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16 in x 18-1/2 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 13-1/2 in x 16 in x 7-7/8 in

Sink Depth: 7-7/8 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Style: Traditional

Thickness: 0.0461 in

Weight: 11

Width: 18-1/2 in