Lustertone® 17 x 16 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

Part #ELRADQ1716651  |  Item #1971844  |  Manufacturer Part #LRADQ1716651

$610.50 EACH

Number of Holes:

1 Hole

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Capacity: 3.6 gal

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Hardware Included: Yes

Height: 6-1/2 in

IAPMO Listed: Yes

Length: 17 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 17 in x 16 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 14 in x 10 in x 6-3/8 in

Sink Depth: 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Style: Traditional

Thickness: 0.0461 in

Width: 16 in