Elkay
Lustertone® 17 x 20 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
Part #ELRAD172065PD | Manufacturer Part #LRAD172065PD1
Number of Holes:
Please select
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- CABINET SIZE: Minimum cabinet size for this sink is 21".
- INCLUDES: One LKPD1 Perfect Drain and strainer.
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: [ASME A112.18.2, ASME A112.19.3]
Application: [Residential, Commercial]
BAA Compliant: Yes
CSA Certified: [CSA B125.2, CSA B45.4]
Capacity: 5.0 gal
Collection: Lustertone®
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 6-1/2 in
Drain Location: Rear Center
Drain Opening: 3-3/8 in
Gauge: 18
Glass Type: Clear
Handle Material: Metal
Hardware Included: Yes
Height: 72 in
IAPMO Listed: Yes
Length: 17 in
Material Type: 304
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 17 in x 20 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size: 14 in x 14 in x 6-3/8 in
Sink Depth: 6-1/2 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: Less than 20 in
Size: 55 in x 72 in
Style: Traditional
Thickness: 0.0461 in
Volts: 115V
Watts: 380
Width: 55 in
-
Starting at $1,131.00
-
Starting at $783.75
-
Starting at $638.25