Lustertone 17 x 22 in. 4-Hole 1-Bowl Self-Rimming or Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin

Part #ELRAD172260OS4  |  Item #3643082  |  Manufacturer Part #LRAD172260OS4

$723.00 EACH

Color/Finish: Lustrous Satin

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: Multi-Family, Residential

Basin Depth: 5-7/8 in

Basin Length: 13-1/2 in

Basin Width: 16 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 5.1 gal

Center Size: 12 in

Collection: Lustertone

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Hardware Included: Yes

Height: 6 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 17 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Number Of Bowls: 1

Origin: Domestic

Overall Sink Size: 17 in x 22 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 13-1/2 in x 16 in x 5-7/8 in

Sink Depth: 6 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Style: Traditional

Thickness: 0.0461 in

Width: 22 in