DESCRIPTION

  • 13/4" radius coved corners
  • Ada Compliant
  • Bowl size: 11 1/2" x 16"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Double bowl
  • Drain opening: 3 1/2"
  • Eighteen gauge, type 304 Nickel bearing Stainless Steel
  • Lustrous satin finish
  • Minimum cabinet size: 36"
  • Underside is fully undercoated

Elkay Lustertone® 3-Hole 2-Bowl Stainless Steel Kitchen Sink in Satin

ELRAD2922553

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
11-1/2 in x 16 in x 5-3/8 in
CSA Certified
CSA B45.4
Capacity
7.8 gal
Center Bowl Size
11-1/2 in x 16 in x 5-3/8 in
Center Size
4 in
Collection
Lustertone®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
29 in x 22 in
Package Quantity
1
Right Bowl Size
11-1/2 in x 16 in x 5-3/8 in
Side Spray
No
Sink Size Range
26 in - 30 in
Thickness
0.0461 in

$1073.38
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability