DESCRIPTION

  • Number of bowls: 1
  • Full spray sound deadening
  • Gauge: 18
  • Premium, 18 gauge, type 304 stainless steel construction
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 24".

Elkay Lustertone® 18-1/2 x 18-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

EELUHAD161655

Manufacturer Part #: ELUHAD161655

Number of Holes:

No Hole

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B45.4
Capacity
5.5 gal
Collection
Lustertone®
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Gauge
18
Height
5-3/8 in
IAPMO Listed
Yes
Installation Type
Undermount
Number Of Bowls
1
Number of Holes
No Hole
Origin
Domestic
Package Quantity
1
Side Spray
No
Sink Bowl Size
16 in x 16 in x 5-3/8 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in
Type
EELUHAD161655
Width
18-1/2 in

Print