DESCRIPTION

  • Double bowl
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 11 1/2"×16"×6 1/2"
  • 1 3/4" radius coved corners
  • Underside is fully undercoated
  • Drain opening: 3 1/2"
  • Minimum cabinet size: 36"
  • ADA
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Recommended accessories:LK35, LK99 or LKKDT35

Elkay Lustertone® 18 ga 4-Hole 2-Bowl Self-Rimming and Drop-In 304 Stainless Steel Kitchen Sink in Lustertone

ELRAD2922654

Manufacturer Part #: LRAD2922654

Color/Finish

Lustertone

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B45.4
Capacity
9.4 gal
Center Bowl Size
11-1/2 in x 16 in x 6-3/8 in
Center Size
12 in
Collection
Lustertone®
Depth
6-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Gauge
18
Height
6-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Number Of Bowls
2
Number of Holes
4 Hole
Origin
Domestic
Package Quantity
1
Right Bowl Size
11-1/2 in x 16 in x 6-3/8 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
11-1/2 in x 16 in x 6-3/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
26 in - 30 in
Width
22 in

Print