Lustertone® 19-1/2 x 19 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

Part #ELR1919PD  |  Manufacturer Part #LR1919PD3

Starting at
$475.20 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • INCLUDES: One LKPD1 Perfect Drain and strainer.

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.2, ASME A112.19.3]

Application: General Use

BAA Compliant: Yes

Basin Depth: 7-3/8 in

Basin Length: 16 in

Basin Width: 13-1/2 in

CSA Certified: [CSA B125.2, CSA B45.4]

Capacity: 6.5 gal

Center Size: 8 in

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 7-1/2 in

Drain Diameter: 3-3/8 in

Drain Location: Center

Drain Opening: 3-3/8 in

Gauge: 18

Hardware Included: Yes

Height: 7-1/2 in

IAPMO Listed: Yes

Length: 19-1/2 in

Material Type: 304

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Domestic

Overall Sink Size: 19-1/2 in x 19 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 16 in x 13-1/2 in x 7-3/8 in

Sink Depth: 7-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Style: Traditional

Thickness: 0.0461 in

Weight: 9.75

Width: 19 in