Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone (Less Hole Stainless Steel)
Lustertone® Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone (Less Hole Stainless Steel)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- KIT INCLUDES: ELUH3221L sink, one LKWOBG2118SS bottom grid, one LK99 drain; save the time of having to purchase each item separately.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- Basin Depth:
- 5-563/1000 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Capacity:
- 12.2 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 7-1/2 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center, Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 31-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Side Spray:
- No
- Sink Bowl Size:
- 7 in x 14-1/8 in x 5-9/16 in
- Sink Bowl Size, Center:
- 21 in x 18-5/8 in x 7-1/2 in
- Sink Bowl Size, Left:
- 7 in x 14-1/8 in x 5-563/1000 in
- Sink Bowl Size, Right:
- 21 in x 18-5/8 in x 7-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/2 in x 21-1/8 in
- Style:
- Transitional
- Thickness:
- 0.0461 in
- Weight:
- 21.04 lb
- Width:
- 21-1/8 in