Lustertone® 2-Hole 1-Basin Topmount Sink with High Arc Kitchen Faucet, Bubbler and Drain

Part #EDRKR2217LVRC  |  Item #1680154  |  Manufacturer Part #DRKR2217LVRC

$1,180.50 EACH

Number of Holes:

2 Hole
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.19.3, ASME A112.18.2, ASME A112.18.1]

Application: Classroom

Basin Depth: 7-1/2 in

Basin Length: 16 in

Basin Width: 13-1/2 in

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.4, CSA B125.2, CSA B125.1]

Capacity: 6.6 gal

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 7-5/8 in

Drain Diameter: 3-1/2 in

Drain Included: Yes

Drain Location: Center

Drain Opening: 3-1/2 in

EcoLogo Certified: No

Faucet Connection Size: 3/8 in

Faucet Height: 8-5/8 in

Faucet Included: Yes

Faucet Material: Brass

GSA Approved: No

Gauge: 18

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Height: 7-5/8 in

IAPMO Listed: No

Installation Type: [Drop-in, Sink Kits]

Lead Law Compliant: Yes

Length: 22 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 1

Number of Handles: Single Handle

Number of Holes: 2 Hole

Overall Sink Size: 22 in x 17 in

Overflow Included Yes or No: No

Side Spray: No

Sink Bowl Size: 16 in x 13-1/2 in x 7-1/2 in

Sink Depth: 7-5/8 in

Sink Installation Type: Top Mount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Spout Height: 9-3/8 in

Spout Reach: 5 in

Spout Type: Fixed

Style: Transitional

Thickness: 0.0460 in

Type: EDRKR2217LVRC

WaterSense Labeled: No

Weight: 19

Width: 17 in