Lustertone® 2-Hole 1-Basin Topmount Traditional Classroom Sink

Part #EDRKR22202  |  Item #1679272  |  Manufacturer Part #DRKR22202

$722.25 EACH

Color/Finish: Lustrous Highlighted Satin

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Classroom

Basin Depth: 7-3/8 in

Basin Length: 13 in

Basin Width: 16 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 6.5 gal

Center Size: 4 in

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 7-1/2 in

Drain Diameter: 3-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Hardware Included: Yes

Height: 7-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 22 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 22 in x 19-1/2 in

Overflow Included Yes or No: No

Side Spray: No

Sink Bowl Size: 13-1/2 in x 16 in x 7-3/8 in

Sink Depth: 7-1/2 in

Sink Installation Type: Top Mount

Sink Size Range: 21 in - 25 in

Style: Transitional

Thickness: 0.0461 in

Type: EDRKR22202

Weight: 13.5

Width: 19-1/2 in