DESCRIPTION

  • ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Elkay Lustertone® 2-Hole 1-Bowl Topmount Kitchen Sink in Lustrous Highlighted Satin

ELRAD1722602

Manufacturer Part #: LRAD1722602

Color/Finish

Lustrous Highlighted Satin

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B45.4
Capacity
5.1 gal
Center Size
4 in
Collection
Lustertone®
Depth
6 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
6 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
2 Hole
Origin
Domestic
Shape
Rectangular
Side Spray
No
Sink Bowl Size
13-1/2 in x 16 in x 5-7/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in
Width
22 in

Print