DESCRIPTION

  • Bowl Depth :10 1/8 in
  • Bowl size: 18" X 14" X 10 1/8"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Optional accessories: Cutting board: CBR1418, CBS1418; Drain: LK35, LK99 or LKKDT35
  • Sound Guard® undercoating
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® Lustertone 22 x 19-1/2 in. Stainless Steel Single Bowl Top Mount Sink

EDLR221910

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
18 in x 14 in x 10-1/8 in
CSA Certified
CSA B45.4
Capacity
10.4 gal
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
22 in x 19-1/2 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

Starting at
$769.98
EACH
  • QUANTITY