Lustertone® 23-1/2 x 18-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink Kit in Lustrous Satin

Part #EELUH211512C  |  Item #7051563  |  Manufacturer Part #ELUH211512C

$917.25 EACH

Color/Finish: Lustrous Satin

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • KIT INCLUDES: ELUH211512 sink, LK2500CR faucet; save the time of having to purchase each item separately.

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME A112.19.3]

Application: Residential

BAA Compliant: Yes

Basin Depth: 12 in

Basin Length: 21 in

Basin Width: 15-3/4 in

CSA Certified: [CSA B125.1, CSA B45.4]

Capacity: 16.6 gal

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Deck Plate Included: Yes

Depth: 12 in

Drain Diameter: 3-1/2 in

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

EcoLogo Certified: No

Faucet Connection Size: 3/8 in

Faucet Height: 14-37/100 in

Faucet Included: Yes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Gauge: 18

Handle Material: Metal

Handle Type: Lever

Hardware Included: No

Height: 12 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Length: 23-1/2 in

Material Type: 304

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number Of Bowls: 1

Number of Handles: Single Handle

Number of Holes: No Hole

Overall Sink Size: 23-1/2 in x 18-1/4 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 21 in x 15-3/4 in x 12 in

Sink Depth: 12 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Spout Height: 7-37/100 in

Spout Reach: 8-37/100 in

Spout Swivel: 360°

Spout Type: Swivel

Style: Traditional

Thickness: 0.0461 in

WaterSense Labeled: No

Weight: 26

Width: 18-1/4 in