Elkay
Lustertone® 25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
Part #ELR2522PD4 | Item #4290481 | Manufacturer Part #LR2522PD4
Number of Holes:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- INCLUDES: One LKPD1 Perfect Drain and strainer.
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.2, ASME A112.19.3
Application: Residential
BAA Compliant: Yes
Basin Depth: 7-3/4 in
Basin Length: 21 in
Basin Width: 15-3/4 in
CSA Certified: CSA B125.2, CSA B45.4
Capacity: 10.5 gal
Center Size: 12 in
Collection: Lustertone®
Color Finish: Lustrous Satin
Color Finish Category: Stainless Steel
Depth: 8-1/8 in
Drain Diameter: 3-3/8 in
Drain Location: Center
Drain Opening: 3-3/8 in
Gauge: 18
Hardware Included: Yes
Height: 8-1/8 in
IAPMO Listed: Yes
Length: 25 in
Material Type: 304
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 4 Hole
Overall Sink Size: 25 in x 22 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size: 21 in x 15-3/4 in x 7-3/4 in
Sink Depth: 8-1/8 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: 21 in - 25 in
Style: Traditional
Thickness: 0.0461 in
Weight: 11.34
Width: 22 in