Lustertone® 25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

Part #ELRAD252265PD  |  Manufacturer Part #LRAD252265PD3

Starting at
$736.50 EACH

Number of Holes:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • INCLUDES: One LKPD1 Perfect Drain and strainer.

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.2, ASME A112.19.3]

Application: General Use

BAA Compliant: Yes

CSA Certified: [CSA B125.2, CSA B45.4]

Capacity: 8.2 gal

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Location: Rear Center

Drain Opening: 3-3/8 in

Gauge: 18

Hardware Included: Yes

Height: 6-1/2 in

IAPMO Listed: Yes

Length: 25 in

Material Type: 304

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 21 in x 15-3/4 in x 6-1/8 in

Sink Depth: 6-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Style: Traditional

Thickness: 0.0461 in

Width: 22 in