DESCRIPTION

  • Full spray sound deadening
  • Gauge of Metal: 18; stainless steel
  • Sink Size: 28" X 22" X 7 5/8"
  • Includes faucet bubbler and drain
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 33".

Elkay Lustertone® 3-Hole 1-Basin Topmount Utility Sink

EDRKR2822L

Manufacturer Part #: DRKR2822L

Number of Holes:

3 Hole

SPECIFICATIONS

ADA Compliant
No
Application
Classroom
CSA Certified
CSA B45.4
Capacity
9.3 gal
Collection
Lustertone®
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
7-5/8 in
IAPMO Listed
Yes
Installation Type
Drop-in
Number Of Bowls
1
Number of Holes
3 Hole
Origin
Domestic
Side Spray
No
Sink Bowl Size
19 in x 16 in x 7-1/2 in
Sink Installation Type
Top Mount
Type
EDRKR2822L
Width
22 in

Print