15 x 17-1/2 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone® 15 x 17-1/2 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 15 x 17-1/2 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELRAD151765PD3
  • Item #7193477
  • Manufacturer Part #LRAD151765PD3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • INCLUDES: One LKPD1 Perfect Drain and strainer.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential, Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.2, CSA B45.4
Capacity:
3.6 gal
Collection:
Lustertone®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-1/2 in
Drain Location:
Center
Drain Opening:
3-3/8 in
Faucet Center Size:
8 in
Faucet Connection:
NPT, Female, Inlet
Faucet Material:
Brass
Gauge (metal):
18 ga
Glass Type:
Clear
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Height:
72 in
IAPMO Listed -:
Yes
Length:
15 in
Material Type:
304
NSF Certified:
No
Number of Bowls:
1
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
12 in x 12 in x 6-3/8 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Size:
33 in x 72 in
Spout Height:
6-3/8 in
Spout Reach:
10 in
Spout Type:
Arc, Tube
Style:
Traditional
Thickness:
0.0461 in
Width:
17-1/2 in