3-Hole 2-Bowl Topmount or Drop-In Equal Kitchen Sink with Full Spray Sides and Bottom in Lustrous Highlighted Satin

You last purchased this on
 
Elkay

Lustertone® 3-Hole 2-Bowl Topmount or Drop-In Equal Kitchen Sink with Full Spray Sides and Bottom in Lustrous Highlighted Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 3-Hole 2-Bowl Topmount or Drop-In Equal Kitchen Sink with Full Spray Sides and Bottom in Lustrous Highlighted Satin

  • Fast #
  • Part #ELRADQ2922553
  • Item #1970661
  • Manufacturer Part #LRADQ2922553
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Highlighted Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
7.8 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Depth:
5-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Center Size:
8 in
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
5-1/2 in
IAPMO Listed -:
Yes
Length:
29 in
Material Type:
304L
Number of Bowls:
2
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
11-1/2 in x 16 in x 5-3/8 in
Sink Bowl Size, Right:
11-1/2 in x 16 in x 5-3/8 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
29 in x 22 in
Style:
Traditional
Thickness:
0.0461 in
Width:
22 in