DESCRIPTION

  • Bowl depth: 6-1/2"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Faucet drilling: 3-hole
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Satin finish
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Lustertone® 3-Hole Stainless Steel Bar Sink

ELRAD1522653

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
11-1/2 in x 16 in x 6-3/8 in
CSA Certified
CSA B45.4
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
15 in x 22 in x 6-1/2 in

$596.96
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability