Lustertone® 31-1/4 x 20-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustrous Satin

Part #EELUH3120RDBG  |  Item #4095045  |  Manufacturer Part #ELUH3120RDBG

Color/Finish: Lustrous Satin

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • KIT INCLUDES: ELUH3120R sink, one LKWOBG1418SS bottom grid, one LK99 drain; save the time of having to purchase each item separately.

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.2, ASME A112.19.3]

Application: Residential

Basin Depth: 9-7/8 in

CSA Certified: [CSA B125.2, CSA B45.4]

Capacity: 17.2 gal

Center Bowl Size: 13-1/2 in x 16 in x 7-7/8 in

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 9-7/8 in

Drain Diameter: 3-1/2 in

Drain Included: Yes

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-1/2 in

Faucet Connection: [NPT, Female]

Faucet Included: No

Faucet Material: Brass

Gauge: 18

Handle Type: Wristblade

Hardware Included: No

Height: 9-7/8 in

IAPMO Listed: No

Length: 31-1/4 in

Material Type: 304

NSF Certified: No

Number Of Bowls: 2

Number of Handles: Two Handle

Number of Holes: No Hole

Overall Sink Size: 31-1/4 in x 20-1/2 in

Overflow Included Yes or No: No

Right Bowl Size: 13-1/2 in x 16 in x 7-7/8 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 14 in x 18 in x 9-7/8 in

Sink Depth: 9-7/8 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Spout Height: 4-5/8 in

Spout Reach: 3-5/16 in

Spout Type: Bucket Hook

Style: Traditional

Thickness: 0.0461 in

Weight: 23.12

Width: 20-1/2 in