Lustertone® 33 x 21-1/4 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin

Part #ELRADQ3321654  |  Item #1739770  |  Manufacturer Part #LRADQ3321654

Color/Finish: Lustrous Satin

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Commercial

Basin Depth: 6-3/8 in

CSA Certified: CSA B45.4

Capacity: 11.1 gal

Center Bowl Size: 13-1/2 in x 16 in x 6-3/8 in

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Diameter: 3-1/2 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-1/2 in

Faucet Included: No

Gauge: 18

Hardware Included: Yes

Height: 6-1/2 in

IAPMO Listed: Yes

Length: 33 in

Material Type: 304

Number Of Bowls: 2

Number of Holes: 4 Hole

Origin: Domestic

Overall Sink Size: 33 in x 21-1/4 in

Overflow Included Yes or No: No

Right Bowl Size: 13-1/2 in x 16 in x 6-3/8 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 13-1/2 in x 16 in x 6-3/8 in

Sink Depth: 6-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Style: Traditional

Thickness: 0.0461 in

Width: 21-1/4 in