Elkay
Lustertone® 33 x 22 in. 1 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Lustrous Satin
Part #ELRAD3322601 | Item #802465 | Manufacturer Part #LRAD3322601
Number of Holes:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.3
Application: Commercial
CSA Certified: CSA B45.4
Capacity: 9.7 gal
Center Bowl Size: 13-1/2 in x 16 in x 5-5/8 in
Collection: Lustertone®
Color Finish: Lustrous Satin
Color Finish Category: Stainless Steel
Depth: 6 in
Drain Diameter: 3-1/2 in
Drain Location: Rear Center
Drain Opening: 3-1/2 in
Gauge: 18
Hardware Included: Yes
Height: 6 in
IAPMO Listed: Yes
Length: 33 in
Material Type: 304
Number Of Bowls: 2
Number of Holes: 1 Hole
Origin: Domestic
Overall Sink Size: 33 in x 22 in
Right Bowl Size: 13-1/2 in x 16 in x 5-5/8 in
Shape: Rectangular
Side Spray: No
Sink Bowl Size Left: 13-1/2 in x 16 in x 5-5/8 in
Sink Depth: 6 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: 30 in - 35 in
Style: Traditional
Thickness: 0.0461 in
Width: 22 in
-
Starting at $741.00
-
Starting at $758.25