Elkay

Lustertone® 4-Hole 1-Basin Topmount Utility Sink with High Arc Kitchen Faucet, Bubbler and Offset Drain

Part #EDRKAD222065C  |  Manufacturer Part #DRKAD222065C

Number of Holes:

4 Hole
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gauge: 18
  • Full spray sound deadening
  • Sink size: 22" x 19-1/2" x 6-1/2"
  • Includes faucet, bubbler and drain
  • Includes LKD2439C faucet, LK1141A bubbler, LK35 strainer
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • KIT INCLUDES: LKD2439C faucet, LK1141A bubbler, LK35 strainer; save the time of having to purchase each item separately.

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2, ASME A112.19.3

Application: Classroom

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.4

Capacity: 5.5 gal

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Drop-in, Sink Kits

Length: 22 in

Material: Stainless Steel

Material Type: 304

NSF Specifications: NSF 372, NSF 61

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 22 in x 19-1/2 in

Package Quantity: 1

Side Spray: No

Sink Bowl Size: 13-1/2 in x 16 in x 6-3/8 in

Sink Installation Type: Top Mount

Thickness: 0.0461 in

Type: EDRKAD222065C

Width: 19-1/2 in