4 Hole Single Bowl Top Mount Kitchen Sink in Lustrous Highlighted Satin
Lustertone® 4 Hole Single Bowl Top Mount Kitchen Sink in Lustrous Highlighted Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- MADE IN THE USA: This Elkay product is proudly made in the USA.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- General Use
- Basin Depth:
- 4-7/8 in
- Basin Length:
- 21 in
- Basin Width:
- 15-3/4 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 6.4 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 5 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 12 in
- Faucet Included:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 21 in x 15-3/4 in x 4-7/8 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 21-1/4 in
- Style:
- Traditional
- Thickness:
- 0.0461 in
- Width:
- 21-1/4 in