Elkay

Lustertone® 4-Hole 2-Basin Topmount Traditional Utility Sink Bowl

Part #EDRKR3717L4  |  Manufacturer Part #DRKR3717L4

Number of Holes:

4 Hole
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lustertone®
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Sink Size: 37 1/4" X 17"
  • Left Bowl Size: 9 1/4" x 12" x 3 5/8"
  • Right Bowl Size: 16" x 11 1/2" x 7 5/8"
  • Lustrous highlighted satin finish

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Classroom

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 7 gal

Center Bowl Size: 16 in x 11-1/2 in x 7-1/2 in

Center Size: 4 in

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 7-5/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 7-5/8 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 37-1/4 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 2

Number of Holes: 4 Hole

Origin: Domestic

Overall Sink Size: 37-1/4 in x 17 in

Package Quantity: 1

Right Bowl Size: 16 in x 11-1/2 in x 7-1/2 in

Side Spray: No

Sink Bowl Size: 9-1/4 in x 12 in x 3-1/2 in

Sink Installation Type: Top Mount

Thickness: 0.0461 in

Type: EDRKR3717L4

Width: 17 in