Lustertone® 4-Hole 2-Bowl Topmount Quick-Clip Sink and Faucet Kit

Part #EDRKAD2341745RC  |  Item #4855256  |  Manufacturer Part #DRKAD2341745RC

Number of Holes:

4 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • Includes LKD2439C faucet, LK1141A bubbler, LK35 strainer, LK8 drain fitting
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • KIT INCLUDES: One LKD2439C faucet, one LK1141A bubbler, one LK35 strainer, one LK8 drain fitting.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2, ASME A112.19.3]

Application: Classroom

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.4

Center Bowl Size: 9-1/4 in x 12 in x 3-1/2 in

Center Size: 4 in

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 4-1/2 in

IAPMO Listed: No

Installation Type: [Drop-in, Sink Kits]

Lead Law Compliant: Yes

Length: 34 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 22-1/2 in x 17-1/4

Package Quantity: 1

Right Bowl Size: 9-1/4 in x 12 in x 3-1/2 in

Side Spray: No

Sink Bowl Size: 16 in x 11-1/2 in x 4-3/8 in

Sink Installation Type: Top Mount

Sink Size Range: 20 in - 25 in

Thickness: 0.0461 in

Width: 17 in