Elkay

Lustertone™ Classic 15 x 17-1/2 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustertone

Part #ELRADQ151765PD  |  Manufacturer Part #LRADQ151765PD1

Number of Holes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.2, ASME A112.19.3]

Application: Residential

CSA Certified: [CSA B125.2, CSA B45.4]

Collection: Lustertone™ Classic

Color Finish: Lustertone

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 3-3/8 in

Gauge: 18

Height: 6-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 15 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 15 in x 17-1/2 in

Shape: Rectangular

Sink Bowl Size: 12 in x 12 in x 6-3/8 in

Sink Depth: 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Width: 17-1/2 in