DESCRIPTION

  • Fully undercoated
  • Bowl depth: 6-1/2"
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Elkay Lustertone™ Classic 17 x 20 x 6-1/2 in. Single Bowl ADA Stainless Steel Sink 3 Hole

ELRAD1720653

Manufacturer Part #: LRAD1720653

Number of Holes:

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B45.4
Capacity
5 gal
Center Size
8 in
Collection
Lustertone™ Classic
Depth
6-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Gauge
18
Height
6-1/2 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
3 Hole
Origin
Domestic
Package Quantity
1
Side Spray
No
Sink Bowl Size
14 in x 14 in x 6-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in
Width
20 in

Print