DESCRIPTION

  • Single Bowl
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 16"×13 1/2"×5 1/2"
  • 1 3/4" radius coved corners
  • Underside is fully undercoated
  • Drain opening: 3 1/2"
  • Minimum cabinet size: 24"
  • ADA
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Recommended accessories:LK35, LK99 or LKKDT35

Elkay Lustertone™ Classic 19 x 19 x 5-1/2 in. 1-Hole Single Bowl Drop-In Kitchen Sink Stainless Steel

ELRAD1919551

Manufacturer Part #: LRAD1919551

Number of Holes:

SPECIFICATIONS

ADA Compliant
Yes
Application
General Use
CSA Certified
CSA B45.4
Capacity
4.6 gal
Collection
Lustertone™ Classic
Depth
5-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Gauge
18
Height
5-1/2 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
1 Hole
Origin
Domestic
Package Quantity
1
Side Spray
No
Sink Bowl Size
16 in x 13-1/2 in x 5-3/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in
Width
19 in

Print