Elkay

Lustertone™ Classic 33 x 19-1/2 x 6-1/2 in. Double Bowl Top Mount Sink 3 Hole

Part #ELRAD331965  |  Manufacturer Part #LRAD3319653

Number of Holes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full spray sound deadening
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

Application: Residential

CSA Certified: CSA B45.4

Capacity: 10 gal

Center Bowl Size: 14 in x 14 in x 6-3/8 in

Center Size: 8 in

Collection: Lustertone™ Classic

Depth: 6-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Installation Type: Drop-in

Number Of Bowls: 2

Number of Holes: 3 Hole

Origin: Domestic

Right Bowl Size: 14 in x 14 in x 6-3/8 in

Side Spray: No

Sink Bowl Size: 14 in x 14 in x 6-3/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in