Elkay

Lustertone™ Classic 22 x 19-1/2 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

Part #ELRAD221955  |  Manufacturer Part #LRAD2219551

Number of Holes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exposed surfaces are hand blended to a uniform finish
  • Underside is fully undercoated to reduce condensation and dampen sounds
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • Made in the USA
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B45.4

Collection: Lustertone™ Classic

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 5-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 5-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 22 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 22 in x 19-1/2 in

Shape: Rectangular

Sink Bowl Size: 18 in x 14 in x 5-3/8 in

Sink Depth: 5-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Width: 19-1/2 in