Elkay

Lustertone® 1-Hole Classroom Sink Bowl

Part #EDRKR2217  |  Manufacturer Part #DRKR22171

Number of Holes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full spray sound deadening
  • Gauge: 18
  • Bowl size: 13-1/2" x 16" x 7-5/8"
  • Premium, 18 gauge, type 304 stainless steel construction
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Classroom

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 6.6 gal

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 7-5/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 7-5/8 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 22 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 22 in x 17 in

Package Quantity: 1

Side Spray: No

Sink Bowl Size: 16 in x 13-1/2 in x 7-1/2 in

Sink Installation Type: Top Mount

Thickness: 0.0461 in

Type: EDRKR22171

Width: 17 in