DESCRIPTION

  • Galvanized steel
  • Mounting frame for use with Soft Sides® and Swirlflo® two-level water coolers

Elkay Mounting Frame

EMF200

Brand Model Compatibility:

Square Front, Soft Sides, and Swirlflo Two-Level Water Coolers

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Brand Model Compatibility
Square Front, Soft Sides, and Swirlflo Two-Level Water Coolers
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
37-3/4 in
Installation Type
Wall Mount
Length
37-1/2 in
Material
Galvanized Steel
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
12 in

Starting at
$290.48
EACH
  • QUANTITY