Elkay
*NLA *CVR* QUICK CLIP BAR SINK
Part #EBPSRQ2317MR2 | Item #2904948 | Manufacturer Part #BPSRQ2317MR2
Type:
EBPSRQ2317MR2How to get it:
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 2".
- CABINET SIZE: Minimum cabinet size for this sink is 27".
Specifications
ADA Compliant: Yes
Application: General Use
Color Finish: Brilliant Satin
Color Finish Category: Stainless Steel
Drain Location: Center
Gauge: 20
Hardware Included: Yes
Height: 6-1/8 in
Length: 23 in
Material: Stainless Steel
Number Of Bowls: 2
Origin: Domestic
Product Type: Sink
Sink Depth: 7-5/8 in
Sink Installation Type: Drop-in
Style: Traditional
Type: EBPSRQ2317MR2
Width: 17 in