DESCRIPTION

  • Lustrous Satin
  • Sound Guard® sound deadening

Elkay The Mystic® No-Hole 1-Bowl Bar Sink

EMYSTIC2221

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.2, ASME A112.19.3
Bowl Size Single Or Left
19-1/2 in x 18 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2, CSA B45.4
Collection
The Mystic®
Color Finish
Lustrous Highlighted Satin
Drain Location
Rear Left
Drain Opening
2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
22 in x 20-1/2 in x 5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$895.44
EACH
  • QUANTITY