DESCRIPTION

  • Bowl size: 17" x 14" x 8 1/4"
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • Flight of Fancy™ design
  • INCLUDES: Overflow Assembly.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • No hole faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Oval basin
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.

Elkay Asana® 17 x 12 x 6-1/2 in. 1-Bowl Topmount and Under Mount Bathroom Sink

ESCF1611SH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14-1/2 in x 9-1/2 in x 6-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Asana®
Color Finish
Hammered Mirror
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Rear Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount, Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Global
Overall Sink Size
17 in x 12 in
Package Quantity
1
Pedestal Only - FEI
No
Shape
Oval
Side Spray
No
Thickness
0.0461 in
Vessel Only - FEI
Yes

Starting at
$931.96
EACH
  • QUANTITY