DESCRIPTION

  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Stainless steel 14 gauge
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Celebrity® No-Hole 1-Bowl Topmount Laundry Sink

EESE2020100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Multi-Family, Residential
Bowl Size Single Or Left
15-3/4 in x 14 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
20 in x 20 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Thickness
0.0351 in

Starting at
Call for Pricing
  • QUANTITY