DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 33".
  • DRAIN OPENING: Sink drain opening measures 2".
  • Fully undercoated
  • Includes drain
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Premium, 16 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Satin finish

Elkay The Mystic® No-Hole Undermount Sink

EMYSTIC2812

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
25 in x 7-3/4 in x 4-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
The Mystic®
Color Finish
Lustrous Satin
Color Finish Category
Stainless Steel
Depth
4-1/2 in
Drain Location
Left
Drain Opening
2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
28 in x 12-1/2 in

Starting at
$1450.58
EACH
  • QUANTITY