Non-Filtered Non-Refrigerated Wall Mount Reverse Vandal Resistant Bilevel Cooler in Stainless Steel
Non-Filtered Non-Refrigerated Wall Mount Reverse Vandal Resistant Bilevel Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Stainless steel construction withstands abusive environments and resists stains.
- Classic design stainless steel cooler provides an attractive and durable product.
- Rated for indoor or outdoor use.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Tamper-resistant fasteners help protect against vandalism.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Parks, Pet Friendly, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- Yes
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 39-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 36-5/16 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Vandal Resistant:
- Yes
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/2 in
- Watts:
- 1440 W
- Width:
- 36-5/16 in