DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Minimum cabinet Size: 21"
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • Sound Guard® undercoating

Elkay Pursuit™ Outdoor Undercounter Kitchen Sink

EPODUH141810

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 18 in x 9-7/8 in
CSA Certified
CSA B45.4
Capacity
10.3 gal
Collection
Pursuit™
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
316L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
16-1/2 in x 20-1/2 in
Package Quantity
1
Side Spray
No
Sink Size Range
Less than 20 in
Thickness
0.0461 in

Starting at
$859.36
EACH
  • QUANTITY