Wall Mount Bi-Level Drinking Fountain and Bottle Filling Station in Blue
Outdoor Wall Mount Bi-Level Drinking Fountain and Bottle Filling Station in Blue
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Available in 12 stunning finishes.
- Ideal for outdoor use.
- Laminar flow provides clean fill with minimal splash.
- Bottle filler meets ADA guidelines for reach range; fountain meets ADA guidelines for wheelchair access.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Outdoor
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Control Type:
- Push
- GSA Approved:
- No
- Height:
- 38-7/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 21-1/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Weight:
- 102.6 lb
- Width:
- 21-1/4 in