1 Hole Stainless Steel Double Bowl Top Mount Sink in Brilliant Satin Stainless Steel
Pacemaker® 1 Hole Stainless Steel Double Bowl Top Mount Sink in Brilliant Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- Basin Depth:
- 7 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 11.1 gal
- Collection:
- Pacemaker®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Center, Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 20 ga
- Hardware Included:
- Yes
- Height:
- 7-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 14 in x 14 in x 7-1/8 in
- Sink Bowl Size, Center:
- 14 in x 14 in x 7 in
- Sink Bowl Size, Left:
- 14 in x 14 in x 7 in
- Sink Bowl Size, Right:
- 14 in x 14 in x 7-1/8 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 19-1/2 in
- Style:
- Traditional
- Thickness:
- 0.0351 in
- Width:
- 19-1/2 in