DESCRIPTION

  • 1 3/4" radius coved corners
  • 20-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 13 1/2"×16"×7 1/2"
  • Double bowl
  • Drain opening: 3 1/2"
  • Lustrous highlighted Pacemaker® bright satin finish with highlighted inside top bowl radius
  • Optional accessories:Cutting board: CB1613, CB1713, CBR1316, CBS1316
  • Recommended accessories:LK35, LK99 or LKKDT35
  • Underside is fully undercoated

Elkay Pacemaker® 1-Hole 2-Bowl Topmount or Drop-In Equal Sink in Brilliant Satin

EPSR33221

Color Finish

Brilliant Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 7-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
12.5 gal
Center Bowl Size
13-1/2 in x 16 in x 7-1/8 in
Collection
Pacemaker®
Color Finish
Brilliant Satin
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
33 in x 22 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 7-1/8 in
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0351 in

$687.98
EACH

(Pricing is for Brilliant Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability