Stainless Steel Double Bowl Top Mount Sink in Brilliant Satin Stainless Steel

You last purchased this on
 
Elkay

Pacemaker® Stainless Steel Double Bowl Top Mount Sink in Brilliant Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Pacemaker® Stainless Steel Double Bowl Top Mount Sink in Brilliant Satin Stainless Steel

  • Fast #
  • Part #EPSR33212
  • Item #802518
  • Manufacturer Part #PSR33212
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliant Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Multi-Family
Basin Depth:
7-3/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
12.9 gal
Collection:
Pacemaker®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliant Satin
Depth:
7-1/2 in
Drain Diameter:
3-1/2 in
Drain Location:
Center, Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Faucet Included:
No
GSA Approved:
No
Gauge (metal):
20 ga
Hardware Included:
Yes
Height:
7-1/2 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
2 Hole
Origin:
Domestic
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
13-1/2 in x 16 in x 7-3/8 in
Sink Bowl Size, Center:
13-1/2 in x 16 in x 7-3/8 in
Sink Bowl Size, Left:
13-1/2 in x 16 in x 7-3/8 in
Sink Bowl Size, Right:
13-1/2 in x 16 in x 7-3/8 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 21-1/4 in
Style:
Traditional
Thickness:
0.0351 in
Width:
21-1/4 in